Square D (Schneider Electric) 9001KR9P1RH13 Screw-On Plastic Illuminated Push-Pull Mushroom Operators with Red Colored Knob | Graybar Store
Square D (Schneider Electric) - Screw-On Plastic Illuminated Push-Pull Mushroom Operators with Red Colored Knob - 9001KR9P1RH13
+ / - Hover over image to Zoom
Other Views

    Screw-On Plastic Illuminated Push-Pull Mushroom Operators with Red Colored Knob

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KR9P1RH13
    SKU: 88247825
    $325.45
    Checking Pricing
         
    Color:Red
    Additional Features:Maintained Pull/Push
    No. of Positions:2
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KR9P1RH13
    • Color Red
    • Additional Features Maintained Pull/Push
    • Illumination Non-Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • No. of Positions 2
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Maintained 2-position illuminated screw-on plastic push-pull 120V mushroom operator with red knob and 1NO/1NC contact.
    • 1NO/1NC contact
    • 110-120 V, 50-60 Hz