Arlington F426F Screw-On Non-Metallic Vapor Box | Graybar Store
Arlington - Screw-On Non-Metallic Vapor Box - F426F
+ / - Hover over image to Zoom
Other Views

    Screw-On Non-Metallic Vapor Box

    Manufacturer: Arlington
    Manufacturer #: F426F
    SKU: 25398393
    $8.22
    Checking Pricing
         
    Opening:1
    Box Style:Round
    Additional Features:Non-Metallic, Non-Conductive; ONE-BOX Vapor Boxes for Fixtures; UL/CSA Listed
    Color:Black
    Size:6.25 Dia x 2.625 D in
    No. of Gangs:1-Gang
    Depth:2.625 in.
    Cover Type:Screw-On
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # F426F
    • Color Black
    • Size 6.25 Dia x 2.625 D in
    • Additional Features Non-Metallic, Non-Conductive; ONE-BOX Vapor Boxes for Fixtures; UL/CSA Listed
    • Box Style Round
    • Cover Type Screw-On
    • Depth 2.625 in.
    • No. of Gangs 1-Gang
    • Opening 1
    • Material Plastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Screw-On Non-Metallic Vapor Box, Depth: 2.625 in, Opening: 1, Size: 6.25 Dia x 2.625 D in, Plastic, No. of Gangs: 1