Arlington FB443 Screw-On L-Shaped Fan And Fixture Box | Graybar Store
Arlington - Screw-On L-Shaped Fan And Fixture Box - FB443
+ / - Hover over image to Zoom
Other Views

    Screw-On L-Shaped Fan And Fixture Box

    Manufacturer: Arlington
    Manufacturer #: FB443
    SKU: 22128991
    $6.63
    Checking Pricing
         
    Opening:1
    Box Style:L-Shaped
    Additional Features:NM Cable Connectors; Vapor Barrier
    Color:Black
    Size:4.25 W x 5.071 L in
    No. of Gangs:1-Gang
    Depth:5.071 in.
    Cover Type:Screw-On
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FB443
    • Color Black
    • Size 4.25 W x 5.071 L in
    • Additional Features NM Cable Connectors; Vapor Barrier
    • Box Style L-Shaped
    • Cover Type Screw-On
    • Depth 5.071 in.
    • Materials Non-Metallic
    • No. of Gangs 1-Gang
    • Opening 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Screw-On L-Shaped Fan And Fixture Box, Depth: 5.071 in, Opening: 1, Size: 4.25 W x 5.071 L in, No. of Gangs: 1