Panduit HBUA-X Screw Mount (M5) Harness Board Adapter | Graybar Store
Panduit - Screw Mount (M5) Harness Board Adapter - HBUA-X
+ / - Hover over image to Zoom
Other Views

    Screw Mount (M5) Harness Board Adapter

    Manufacturer: Panduit
    Manufacturer #: HBUA-X
    SKU: 99961359
    $114.50
    Checking Pricing
         
    Dimensions:1 W x 3 L x 0.31 H in
    Packaging:10 per Pack
    Length:3 in.
    Use With:HB2SP19-X; HB2SP25-X
    Mounting Type:Screw Mount
    Width (Inches):1 in.
    Height (Inch):0.31 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HBUA-X
    • Dimensions 1 W x 3 L x 0.31 H in
    • Height (Inch) 0.31 in.
    • Length 3 in.
    • Materials Nylon
    • Mounting Type Screw Mount
    Product Overview:
    Standoff Adapter, Packaging: 10 Per Pack, Nylon, Screw Mount