Arlington GF50AST SNAP-TITE® Screw-In Connector, Zinc Die Cast, Flex Metal Conduit, Insulated Throat, 1/2 in. | Graybar Store
Arlington - SNAP-TITE® Screw-In Connector, Zinc Die Cast, Flex Metal Conduit, Insulated Throat, 1/2 in. - GF50AST
+ / - Hover over image to Zoom
Other Views

    SNAP-TITE® Screw-In Connector, Zinc Die Cast, Flex Metal Conduit, Insulated Throat, 1/2 in.

    Manufacturer: Arlington
    Manufacturer #: GF50AST
    SKU: 92122468
    $1.60
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # GF50AST
    • Connection Type Screw-In
    • Materials Zinc Die Cast
    • Throat Type Insulated
    • For Use With Flexible Metal Conduit
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SNAP-TITE® Screw-In Connector With Insulated Throat, Zinc Die Cast, Trade Size (Inches): 1/2 in, Throat Type: Insulated, Connection Type: Screw-In