Bridgeport Fittings 534-DC Screw-In Coupling, Zinc Die Cast, Flexible Metallic Conduit, 1-1/2 in. | Graybar Store
Bridgeport Fittings - Screw-In Coupling, Zinc Die Cast, Flexible Metallic Conduit, 1-1/2 in. - 534-DC
+ / - Hover over image to Zoom
Other Views

    Screw-In Coupling, Zinc Die Cast, Flexible Metallic Conduit, 1-1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 534-DC
    SKU: 88031969
    $14.61
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 534-DC
    • Connection Type Screw-In
    • Materials Die Cast Zinc
    • For Use With Flexible Metallic Conduit
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Screw-In Connector, Zinc Die Cast, Trade Size (Inches): 1-1/2 in, Throat Type: Non-Insulated, Connection Type: Screw-In, Ball Burnished; Mirror Smooth