Bridgeport Fittings 522-DCI2 Screw-In Connector, Zinc Die Cast, Flexible Metallic Conduit, Insulated, 1/2 in. | Graybar Store
Bridgeport Fittings - Screw-In Connector, Zinc Die Cast, Flexible Metallic Conduit, Insulated, 1/2 in. - 522-DCI2
+ / - Hover over image to Zoom
Other Views

    Screw-In Connector, Zinc Die Cast, Flexible Metallic Conduit, Insulated, 1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 522-DCI2
    SKU: 88031950
    $5.37
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 522-DCI2
    • Connection Type Screw-In
    • Finish Ball Burnished and Mirror Smooth
    • Materials Zinc Die Cast
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With Flexible Metal Conduit
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Screw-In Connector, Zinc Die Cast, Trade Size (Inches): 1/2 in, Throat Type: Insulated, Connection Type: Screw-In, Ball Burnished; Mirror Smooth