Hubbell Power Systems 29930 1/2 in. Dia. Ovaleye Screw Eye Bolt With Gimlet-Point Lag Screw Thread, Length Under Eye 6 in. | Graybar Store
Hubbell Power Systems - 1/2 in. Dia. Ovaleye Screw Eye Bolt With Gimlet-Point Lag Screw Thread, Length Under Eye 6 in. - 29930
+ / - Hover over image to Zoom
Other Views

    1/2 in. Dia. Ovaleye Screw Eye Bolt With Gimlet-Point Lag Screw Thread, Length Under Eye 6 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 29930
    SKU: 88056068
    $15.31
    Checking Pricing
         
    Length:6 in.
    Thread Size:1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 29930
    • Length 6 in.
    • Thread Size 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Chance® Screw Eye Bolt, Length: 6 in, Thread Size: 1/2