L. H. Dottie SE5 No. 10 Zinc Plated Steel Screw Eyes With Gimlet Point For Wood, Inside Eye Dia. 7/16 in. (100) | Graybar Store
L. H. Dottie - No. 10 Zinc Plated Steel Screw Eyes With Gimlet Point For Wood, Inside Eye Dia. 7/16 in. (100) - SE5
+ / - Hover over image to Zoom
Other Views

    No. 10 Zinc Plated Steel Screw Eyes With Gimlet Point For Wood, Inside Eye Dia. 7/16 in. (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: SE5
    SKU: 90009817
    $36.25
    Checking Pricing
         
    Shank Length (Inches):11/16
    Thread Length:5/8 in.
    Eye Diameter:7/16 in.
    Screw Size:No. 10
    Additional Features:Screw Eye Bolt
    Packaging:100 per Pack
    Length:1-3/8 in.
    Point Type:Nail Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SE5
    • Additional Features Screw Eye Bolt
    • Eye Diameter 7/16 in.
    • Head Type Screw Eye
    • Length 1-3/8 in.
    • Materials Zinc Plated Steel
    • Point Type Nail Point
    • Screw Size No. 10
    • Shank Length (Inches) 11/16
    • Thread Length 5/8 in.
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Screw Eye, Screw Size 10 AWG, Length 1 3/8 in., Steel, 100 Per Pack