L. H. Dottie SE2 No. 4 Zinc Plated Steel Screw Eyes With Gimlet Point For Wood, Inside Eye Dia. 5/8 in. (100) | Graybar Store
L. H. Dottie - No. 4 Zinc Plated Steel Screw Eyes With Gimlet Point For Wood, Inside Eye Dia. 5/8 in. (100) - SE2
+ / - Hover over image to Zoom
Other Views

    No. 4 Zinc Plated Steel Screw Eyes With Gimlet Point For Wood, Inside Eye Dia. 5/8 in. (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: SE2
    SKU: 25321845
    $25.41
    Checking Pricing
         
    Shank Length (Inches):1-1/8
    Thread Length:1 in.
    Eye Diameter:5/8 in.
    Screw Size:No. 10
    Additional Features:Screw Eye Bolt
    Packaging:50 per Pack
    Length:2-3/16 in.
    Point Type:Nail Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SE2
    • Additional Features Screw Eye Bolt
    • Eye Diameter 5/8 in.
    • Head Type Screw Eye
    • Length 2-3/16 in.
    • Materials Zinc Plated Steel
    • Point Type Nail Point
    Product Overview:
    Screw Eye, Screw Size 10 AWG, Length 2 3/16 in., Steel, 50 Per Pack