B-Line (Eaton) 1212 T Screw Cover Wireway Tee | Graybar Store
B-Line (Eaton) - Screw Cover Wireway Tee - 1212 T
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway Tee

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1212 T
    SKU: 88059864
    $617.40
    Checking Pricing
         
    Additional Features:Slide Cover
    Height (Inches):12
    Dimensions:12 D x 20 L x 12 H in
    Depth:12 in
    Brand or Series:B-Line; Eaton
    Length:20 in.
    Material Finish:Grey Acrylic Electrocoat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1212 T
    • Dimensions 12 D x 20 L x 12 H in
    • Additional Features Slide Cover
    • Brand or Series B-Line; Eaton
    • Depth 12 in
    • Height (Inches) 12
    Product Overview:
    Eaton® B-Line Screw Cover Wireway Tee, Dimensions: 12 D x 20 L x 12 H in, Length: 20 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat