B-Line (Eaton) 22 E Screw Cover Wireway End With Knockouts Galvanized Steel | Graybar Store
B-Line (Eaton) - Screw Cover Wireway End With Knockouts Galvanized Steel - 22 E
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway End With Knockouts Galvanized Steel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 22 E
    SKU: 25134943
    $9.99
    Checking Pricing
         
    Additional Features:Terminates Wireway or Fitting; Terminates on Pipe or Conduit; With or Without 2-Way Knockout
    Dimensions:2.5 W x 2.5 H in
    Brand or Series:B-Line; Eaton
    Length:2.5 in.
    Width (Inches):2.5
    Material Finish:Grey Acrylic Electrocoat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 22 E
    • Dimensions 2.5 W x 2.5 H in
    • Additional Features Terminates Wireway or Fitting; Terminates on Pipe or Conduit; With or Without 2-Way Knockout
    • Brand or Series B-Line; Eaton
    • Length 2.5 in.
    Product Overview:
    Eaton® B-Line Screw Cover Wireway End With Knockouts, Dimensions: 2.5 W x 2.5 H in, Length: 2.5 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat