B-Line (Eaton) 88 L SWEEP Screw Cover Wireway Elbow | Graybar Store
B-Line (Eaton) - Screw Cover Wireway Elbow - 88 L SWEEP
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway Elbow

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 88 L SWEEP
    SKU: 25157580
    $304.90
    Checking Pricing
         
    Height (Inches):8
    Dimensions:8 D x 13.41 L x 8 H in
    Depth:8 in
    Brand or Series:B-Line; Eaton
    Length:13.41 in.
    Material Finish:Grey Acrylic Electrocoat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 88 L SWEEP
    • Dimensions 8 D x 13.41 L x 8 H in
    • Brand or Series B-Line; Eaton
    • Depth 8 in
    • Height (Inches) 8
    • Length 13.41 in.
    Product Overview:
    Eaton® B-Line Screw Cover Wireway Elbow, Dimensions: 8 D x 13.41 L x 8 H in, Length: 13.41 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat