B-Line (Eaton) 66 L SWEEP Screw Cover Wireway Elbow | Graybar Store
B-Line (Eaton) - Screw Cover Wireway Elbow - 66 L SWEEP
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway Elbow

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 66 L SWEEP
    SKU: 25157579
    $240.73
    Checking Pricing
         
    Height (Inches):6
    Dimensions:6 D x 11.41 L x 6 H in
    Depth:6 in
    Brand or Series:B-Line; Eaton
    Length:11.41 in.
    Material Finish:Grey Acrylic Electrocoat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 66 L SWEEP
    • Dimensions 6 D x 11.41 L x 6 H in
    • Brand or Series B-Line; Eaton
    • Depth 6 in
    • Height (Inches) 6
    • Length 11.41 in.
    Product Overview:
    Eaton® B-Line Screw Cover Wireway Elbow, Dimensions: 6 D x 11.41 L x 6 H in, Length: 11.41 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat