B-Line (Eaton) 6660 GRT Screw Cover Wireway | Graybar Store
B-Line (Eaton) - Screw Cover Wireway - 6660 GRT
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 6660 GRT
    SKU: 93159858
    $413.88
    Checking Pricing
         
    Additional Features:Cover Secured with Plated Screws; With or Without Knockouts
    Height (Inches):6
    Dimensions:6 D x 60 L x 6 H in
    Depth:6 in
    Brand or Series:B-Line; Eaton
    Length:60 in.
    Material Finish:Grey Acrylic Electrocoat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 6660 GRT
    • Dimensions 6 D x 60 L x 6 H in
    • Additional Features Cover Secured with Plated Screws; With or Without Knockouts
    • Brand or Series B-Line; Eaton
    • Depth 6 in
    • Height (Inches) 6
    Product Overview:
    Eaton® B-Line Screw Cover Wireway, Dimensions: 6 D x 60 L x 6 H in, Length: 60 in, NEMA Ratings: 3R, Galvanized Steel, Gray Acrylic Electrocoat