B-Line (Eaton) 66 T Wireway Connector Galvanized Steel | Graybar Store
B-Line (Eaton) - Wireway Connector Galvanized Steel - 66 T
+ / - Hover over image to Zoom
Other Views

    Wireway Connector Galvanized Steel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 66 T
    SKU: 88060331
    $184.49
    Checking Pricing
         
    Height (Inches):6
    Additional Features:Slide Cover
    Dimensions:6 D x 14 L x 6 H in
    Depth:6 in
    Brand or Series:B-Line; Eaton
    Length:14 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 66 T
    • Dimensions 6 D x 14 L x 6 H in
    • Additional Features Slide Cover
    • Brand or Series B-Line; Eaton
    • Depth 6 in
    • Height (Inches) 6
    Product Overview:
    Eaton® B-Line Screw Cover Wireway, Dimensions: 6 D x 14 L x 6 H in, Length: 14 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat