B-Line (Eaton) 44 L SWEEP Screw Cover Wireway | Graybar Store
B-Line (Eaton) - Screw Cover Wireway - 44 L SWEEP
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 44 L SWEEP
    SKU: 25157577
    $168.40
    Checking Pricing
         
    Height (Inches):4
    Dimensions:4 D x 9.41 L x 4 H in
    Depth:4 in
    Brand or Series:B-Line; Eaton
    Length:9.41 in.
    Material Finish:Grey Acrylic Electrocoat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 44 L SWEEP
    • Dimensions 4 D x 9.41 L x 4 H in
    • Brand or Series B-Line; Eaton
    • Depth 4 in
    • Height (Inches) 4
    Product Overview:
    Eaton® B-Line Screw Cover Wireway, Dimensions: 4 D x 9.41 L x 4 H in, Length: 9.41 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat