B-Line (Eaton) 24248 SC Screw Cover Enclosure | Graybar Store
B-Line (Eaton) - Screw Cover Enclosure - 24248 SC
+ / - Hover over image to Zoom
Other Views

    Screw Cover Enclosure

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 24248 SC
    SKU: 88060100
    $357.45
    Checking Pricing
         
    Material:Galvannealed Steel
    Dimensions:24 H x 24 W x 8 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 24248 SC
    • Dimensions 24 H x 24 W x 8 D in.
    • Cover Mounting Screw
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings 1
    Product Overview:
    Eaton® B-Line Screw Cover Enclosure, Galvannealed Steel, Dimensions: 24 H x 24 W x 8 D in, Cover Mounting: Screw, NEMA Ratings: 1, With Knockouts: With Knockouts
    100% Fluoropolymer Insulation Construction; Guaranteed 7% Insertion Loss improvement Over Category 6 Industry Standard-Increased Headroom of ACR & PSACR; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft