B-Line (Eaton) 181810 RTSC Screw Cover Enclosure | Graybar Store
B-Line (Eaton) - Screw Cover Enclosure - 181810 RTSC
+ / - Hover over image to Zoom
Other Views

    Screw Cover Enclosure

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 181810 RTSC
    SKU: 88059981
    $337.56
    Checking Pricing
         
    Dimensions:18 H x 18 W x 10 D in.
    Material:Galvannealed Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 181810 RTSC
    • Dimensions 18 H x 18 W x 10 D in.
    • Cover Mounting Screw
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings 3R
    Product Overview:
    Eaton® B-Line Screw Cover Enclosure, Galvannealed Steel, Dimensions: 18 H x 18 W x 10 D in, Cover Mounting: Screw, NEMA Ratings: 3R, With Knockouts: Without Knockouts