B-Line (Eaton) 888 SC NK Screw Cover | Graybar Store
B-Line (Eaton) - Screw Cover - 888 SC NK
+ / - Hover over image to Zoom
Other Views

    Screw Cover

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 888 SC NK
    SKU: 99510742
    $71.54
    Checking Pricing
         
    Dimensions:8 H x 8 W x 8 D in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 888 SC NK
    • Dimensions 8 H x 8 W x 8 D in.
    • Application Junction; Pull Boxes; Wiring Boxes
    • Type Type 1 Screw Cover Enclosure
    • Cover Mounting Screw
    • Materials Steel
    Product Overview:
    Eaton® B-Line Screw Cover, Steel, Dimensions: 8 H x 8 W x 8 D in, Cover Mounting: Screw, NEMA Ratings: 1, With Knockouts: Without Knockouts