Milbank CT364811-SC Current Transformer Cabinet, 36 x 48 in. | Graybar Store
Milbank - Current Transformer Cabinet, 36 x 48 in. - CT364811-SC
+ / - Hover over image to Zoom
Other Views

    Current Transformer Cabinet, 36 x 48 in.

    Manufacturer: Milbank
    Manufacturer #: CT364811-SC
    SKU: 96001437
    $1,034.36
    Checking Pricing
         
    Height (Inches):48 in.
    Depth (Inches):11 in.
    Width (Inches):36 in.
    Material:Galvannealed Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # CT364811-SC
    • Mounting Style Wall Mount
    • Depth (Inches) 11 in.
    • Height (Inches) 48 in.
    • Hinge Type Continuous
    • NEMA Ratings NEMA 3R
    • Width (Inches) 36 in.
    • Material Galvannealed Steel
    • Country of Origin US - USA
    Product Overview:
    Screw Cover, Width (Inches): 36 in, Depth (Inches): 11 in, Height (Inches): 48 in, NEMA Ratings: 3R, Galvannealed Steel