Milbank 6624-GSC3R Galvanized Steel NEMA 3R Lay-In Screw-Cover Wireway with Knockouts | Graybar Store
Milbank - Galvanized Steel NEMA 3R Lay-In Screw-Cover Wireway with Knockouts - 6624-GSC3R
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel NEMA 3R Lay-In Screw-Cover Wireway with Knockouts

    Manufacturer: Milbank
    Manufacturer #: 6624-GSC3R
    SKU: 92121179
    $126.35
    Checking Pricing
         
    Height (Inches):6
    Dimensions:6 D x 24 L x 6 H in
    Depth:6 in
    Length:24 in.
    Material Finish:Grey Polyester Powder
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 6624-GSC3R
    • Dimensions 6 D x 24 L x 6 H in
    • Depth 6 in
    • Height (Inches) 6
    • Length 24 in.
    • Material Finish Grey Polyester Powder
    • Materials Galvanized Steel
    • NEMA Ratings 3R
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Screw Cover, Dimensions: 6 D x 24 L x 6 H in, Length: 24 in, NEMA Ratings: 3R, Galvanized Steel, Gray Polyester Powder