Milbank 4436-GSC3R Galvanized Steel NEMA 3R Lay-In Screw-Cover Wireway with Knockouts | Graybar Store
Milbank - Galvanized Steel NEMA 3R Lay-In Screw-Cover Wireway with Knockouts - 4436-GSC3R
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel NEMA 3R Lay-In Screw-Cover Wireway with Knockouts

    Manufacturer: Milbank
    Manufacturer #: 4436-GSC3R
    SKU: 92105791
    $137.90
    Checking Pricing
         
    Height (Inches):4
    Dimensions:4 D x 36 L x 4 H in
    Depth:4 in
    Length:36 in.
    Material Finish:Grey Polyester Powder
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 4436-GSC3R
    • Dimensions 4 D x 36 L x 4 H in
    • Depth 4 in
    • Height (Inches) 4
    • Length 36 in.
    • Material Finish Grey Polyester Powder
    • Materials Galvanized Steel
    • NEMA Ratings 3R
    • Country of Origin US - USA
    Product Overview:
    Screw Cover, Dimensions: 4 D x 36 L x 4 H in, Length: 36 in, NEMA Ratings: 3R, Galvanized Steel, Gray Polyester Powder