B-Line (Eaton) 88 LTX Screw Cover 90â° Elbow | Graybar Store
B-Line (Eaton) - Screw Cover 90â° Elbow - 88 LTX
+ / - Hover over image to Zoom
Other Views

    Screw Cover 90â° Elbow

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 88 LTX
    SKU: 25158371
    $206.02
    Checking Pricing
         
    Height (Inches):8
    Dimensions:8 W x 10 L x 8 H in
    Brand or Series:B-Line; Eaton
    Length:10 in.
    Width (Inches):8
    Material Finish:Grey Acrylic Electrocoat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 88 LTX
    • Dimensions 8 W x 10 L x 8 H in
    • Brand or Series B-Line; Eaton
    • Height (Inches) 8
    • Length 10 in.
    • Material Finish Grey Acrylic Electrocoat
    Product Overview:
    Eaton® B-Line Screw Cover 90° Elbow, Dimensions: 8 W x 10 L x 8 H in, Length: 10 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat