Pentair Hoffman A1614SC Type 12 Enclosure, Steel, Screw Cover, 16 x 14 x 6 in. | Graybar Store
Pentair Hoffman - Type 12 Enclosure, Steel, Screw Cover, 16 x 14 x 6 in. - A1614SC
+ / - Hover over image to Zoom
Other Views

    Type 12 Enclosure, Steel, Screw Cover, 16 x 14 x 6 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A1614SC
    SKU: 88131364
    $195.12
    Checking Pricing
         
    Dimensions:16 H x 14 W x 6 D in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A1614SC
    • Dimensions 16 H x 14 W x 6 D in
    • Cover Mounting Screw
    • NEMA Ratings NEMA 12
    • Material Steel
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Screw Cover, Steel, Dimensions: 16 H x 14 W x 6 D in, Cover Mounting: Screw, NEMA Ratings: 12