Pentair Hoffman A1010SC Type 12 Enclosure, Steel, Screw Cover, 10 x 10 x 4 in. | Graybar Store
Pentair Hoffman - Type 12 Enclosure, Steel, Screw Cover, 10 x 10 x 4 in. - A1010SC
+ / - Hover over image to Zoom
Other Views

    Type 12 Enclosure, Steel, Screw Cover, 10 x 10 x 4 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A1010SC
    SKU: 88131193
    $113.16
    Checking Pricing
         
    Dimensions:10 H x 10 W x 4 D in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A1010SC
    • Dimensions 10 H x 10 W x 4 D in
    • Cover Mounting Screw
    • NEMA Ratings 12
    • Material Steel
    Product Overview:
    Hoffman® Screw Cover, Steel, Dimensions: 10 H x 10 W x 4 D in, Cover Mounting: Screw, NEMA Ratings: 12