Pentair Hoffman ASE30X30X6NK Screw Cover | Graybar Store
Pentair Hoffman - Screw Cover - ASE30X30X6NK
+ / - Hover over image to Zoom
Other Views

    Screw Cover

    Manufacturer: Pentair Hoffman
    Manufacturer #: ASE30X30X6NK
    SKU: 25027023
    $233.84
    Checking Pricing
         
    Dimensions:30 H x 30 W x 6 D in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ASE30X30X6NK
    • Dimensions 30 H x 30 W x 6 D in.
    • Cover Mounting Screw
    • NEMA Ratings 1
    • With Knockouts Without Knockouts
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Screw Cover, Steel, Dimensions: 30 H x 30 W x 6 D in, Cover Mounting: Screw, NEMA Ratings: 1, With Knockouts: Without Knockouts