Pentair Hoffman ASE24X24X10 Screw Cover | Graybar Store
Pentair Hoffman - Screw Cover - ASE24X24X10
+ / - Hover over image to Zoom
Other Views

    Screw Cover

    Manufacturer: Pentair Hoffman
    Manufacturer #: ASE24X24X10
    SKU: 25026981
    $226.72
    Checking Pricing
         
    Dimensions:24 H x 24 W x 10 D in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ASE24X24X10
    • Dimensions 24 H x 24 W x 10 D in.
    • Cover Mounting Screw
    • NEMA Ratings 1
    • With Knockouts Without Knockouts
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Screw Cover, Steel, Dimensions: 24 H x 24 W x 10 D in, Cover Mounting: Screw, NEMA Ratings: 1, With Knockouts: With Knockouts