Pentair Hoffman A24R208NK NEMA Type 3R Enclosure, Screw Cover, 24 in. H x 20 in. W x 8 in. D | Graybar Store
Pentair Hoffman - NEMA Type 3R Enclosure, Screw Cover, 24 in. H x 20 in. W x 8 in. D - A24R208NK
+ / - Hover over image to Zoom
Other Views

    NEMA Type 3R Enclosure, Screw Cover, 24 in. H x 20 in. W x 8 in. D

    Manufacturer: Pentair Hoffman
    Manufacturer #: A24R208NK
    SKU: 22074074
    $247.83
    Checking Pricing
         
    Dimensions:24 H x 20 W x 8 D in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A24R208NK
    • Dimensions 24 H x 20 W x 8 D in.
    • Cover Mounting Screw
    • NEMA Ratings 3R
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Screw Cover, Steel, Dimensions: 24 H x 20 W x 8 D in, Cover Mounting: Screw, NEMA Ratings: 3R