Pentair Hoffman A6R44 Screw Cover | Graybar Store
Pentair Hoffman - Screw Cover - A6R44
+ / - Hover over image to Zoom
Other Views

    Screw Cover

    Manufacturer: Pentair Hoffman
    Manufacturer #: A6R44
    SKU: 22074055
    $29.99
    Checking Pricing
         
    Dimensions:6 H x 4 W x 4 D in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A6R44
    • Dimensions 6 H x 4 W x 4 D in.
    • Cover Mounting Screw
    • NEMA Ratings 3R
    • With Knockouts With Knockouts
    • Material Steel
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Screw Cover, Steel, Dimensions: 6 H x 4 W x 4 D in, Cover Mounting: Screw, NEMA Ratings: 3R, With Knockouts: With Knockouts