Greenlee 870 Screw Anchor Expander For Caulking Anchors, Expansive Belt Size 3/8-16 Use With 84305 Anchor | Graybar Store
Greenlee - Screw Anchor Expander For Caulking Anchors, Expansive Belt Size 3/8-16 Use With 84305 Anchor - 870
+ / - Hover over image to Zoom
Other Views

    Screw Anchor Expander For Caulking Anchors, Expansive Belt Size 3/8-16 Use With 84305 Anchor

    Manufacturer: Greenlee
    Manufacturer #: 870
    SKU: 88121819
    $136.11
    Checking Pricing
         
    Packaging:1 per Box
    Use With:84305 Caulking Anchor
    Anchor Type:Screw Anchor Expander
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 870
    • Thread Size 3/8-16
    • Anchor Type Screw Anchor Expander
    • Packaging 1 per Box
    • Use With 84305 Caulking Anchor
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Screw Anchor Expander, Anchor Type: Screw Anchor Expander, Packaging: 1 per Box, Thread Size: 3/8-16