Greenlee 866 Screw Anchor Expander For Caulking Anchors, Expansive Belt Size 10-24, Use With 84299 Anchor | Graybar Store
Greenlee - Screw Anchor Expander For Caulking Anchors, Expansive Belt Size 10-24, Use With 84299 Anchor - 866
+ / - Hover over image to Zoom
Other Views

    Screw Anchor Expander For Caulking Anchors, Expansive Belt Size 10-24, Use With 84299 Anchor

    Manufacturer: Greenlee
    Manufacturer #: 866
    SKU: 88121817
    $93.75
    Checking Pricing
         
    Packaging:1 per Box
    Use With:84299 Caulking Anchor
    Anchor Type:Screw Anchor Expander
    Thread Size:10-24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 866
    • Thread Size 10-24
    • Anchor Type Screw Anchor Expander
    • Packaging 1 per Box
    Product Overview:
    Screw Anchor Expander, Anchor Type: Screw Anchor Expander, Packaging: 1 per Box, Thread Size: 10 to 24 in