Hughes Brothers LS-54 1/2 x 4 in. Hex Head Lag Screw With Gimlet Point | Graybar Store
Hughes Brothers - 1/2 x 4 in. Hex Head Lag Screw With Gimlet Point - LS-54
+ / - Hover over image to Zoom
Other Views

    1/2 x 4 in. Hex Head Lag Screw With Gimlet Point

    Manufacturer: Hughes Brothers
    Manufacturer #: LS-54
    SKU: 92141527
    $0.70
    Checking Pricing
         
    Screw Size:1/2 in.
    Length:4 in.
    Point Type:Gimlet Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hughes Brothers
    • Manufacturer # LS-54
    • Length 4 in.
    • Point Type Gimlet Point
    • Screw Size 1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    Lag Screw, 1/2 x 4 in.