3M MV10-10RX Scotchlok™ Vinyl Insulated Brazed Seam Ring Tongue Terminals | Graybar Store
3M - Scotchlok™ Vinyl Insulated Brazed Seam Ring Tongue Terminals - MV10-10RX
+ / - Hover over image to Zoom
Other Views

    Scotchlok™ Vinyl Insulated Brazed Seam Ring Tongue Terminals

    Manufacturer: 3M
    Manufacturer #: MV10-10RX
    SKU: 25323704
    $0.55
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Stud Size (Inches):No. 10
    Packaging:Standard
    Color:Yellow
    Material:Electrolytic Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MV10-10RX
    • Color Yellow
    • Country of Origin US - USA
    • Finish Tin Plated
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Yellow Scotchlok™ vinyl insulated brazed seam ring tongue terminal for 12 to 10 AWG wire.