3M 31145 Scotchlok™ Two-Hole Long Barrel Copper Lug | Graybar Store
3M - Scotchlok™ Two-Hole Long Barrel Copper Lug - 31145
+ / - Hover over image to Zoom
Other Views

    Scotchlok™ Two-Hole Long Barrel Copper Lug

    Manufacturer: 3M
    Manufacturer #: 31145
    SKU: 88175928
    $8.59
    Checking Pricing
         
    Wire Size:4/0 AWG
    Stud Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 31145
    • Finish Tin Plated
    • Materials Copper
    • Stud Size (Inches) 1/2
    Product Overview:
    Purple Scotchlok™ 2-hole long barrel copper lug with 1/2 inch stud for 4/0 AWG wire.
    3M's 2-hole standard barrel compression lug is copper and is coded for copper conductors.