3M 11014 Scotchlok™ Long Barrel Copper Connector | Graybar Store
3M - Scotchlok™ Long Barrel Copper Connector - 11014
+ / - Hover over image to Zoom
Other Views

    Scotchlok™ Long Barrel Copper Connector

    Manufacturer: 3M
    Manufacturer #: 11014
    SKU: 88175827
    $10.73
    Checking Pricing
         
    Wire Size:500 kcmil
    Color Code:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 11014
    • Color Code Brown
    • Finish Electro Tin Plated
    • Wire Size 500 kcmil
    Product Overview:
    Brown Scotchlok™ long barrel copper connector for 500 kcmil wire.
    3M's 1-hole standard barrel compression lug is copper and is coded for copper conductors. This compression lug is used for multiple applications across a wide array of industries. Widely used in the chemical processing, wire and cable, semiconductor, and oil and gas industries.