3M 11008 Scotchlok™ Long Barrel Copper Connector | Graybar Store
3M - Scotchlok™ Long Barrel Copper Connector - 11008
+ / - Hover over image to Zoom
Other Views

    Scotchlok™ Long Barrel Copper Connector

    Manufacturer: 3M
    Manufacturer #: 11008
    SKU: 88175823
    $7.70
    Checking Pricing
         
    Wire Size:4/0 AWG
    Color Code:Purple
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 11008
    • Color Code Purple
    • Finish Electro Tin Plated
    • Wire Size 4/0 AWG
    Product Overview:
    Purple Scotchlok™ long barrel copper connector for 4/0 AWG wire.
    3M's 1-hole standard barrel compression lug is copper and is coded for copper conductors. This compression lug is used for multiple applications across a wide array of industries. Widely used in the chemical processing, wire and cable, semiconductor, and oil and gas industries.