3M 567-BOX Scotchlok™ IDC Run and Tap Connector | Graybar Store
3M - Scotchlok™ IDC Run and Tap Connector - 567-BOX
+ / - Hover over image to Zoom
Other Views

    Scotchlok™ IDC Run and Tap Connector

    Manufacturer: 3M
    Manufacturer #: 567-BOX
    SKU: 88176109
    $73.38
    Checking Pricing
         
    Wire Size:18 to 10 AWG
    Color:Brown
    Packaging:Box
    Material:Polypropylene
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 567-BOX
    • Color Brown
    • Wire Size 18 to 10 AWG
    • Material Polypropylene
    Product Overview:
    Brown Scotchlok™ IDC run and tap connector in a box for tap size 18 to 14 AWG and run size 12 to 10 AWG.