3M 562-BOX Scotchlok™ IDC Double Run or Tap Connector | Graybar Store
3M - Scotchlok™ IDC Double Run or Tap Connector - 562-BOX
+ / - Hover over image to Zoom
Other Views

    Scotchlok™ IDC Double Run or Tap Connector

    Manufacturer: 3M
    Manufacturer #: 562-BOX
    SKU: 88176087
    $32.39
    Checking Pricing
         
    Wire Size:12 AWG, 10 AWG Stranded
    Color:Yellow
    Packaging:Box
    Material:Polypropylene
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 562-BOX
    • Color Yellow
    • Wire Size 12 AWG, 10 AWG Stranded
    • Material Polypropylene
    Product Overview:
    Yellow Scotchlok™ IDC double run or tap connector in a box for 12 AWG wire and 10 AWG stranded wire.