3M 512-BAG Scotchlok™ Electrical Spring Connector, Red, Bag of 500 | Graybar Store
3M - Scotchlok™ Electrical Spring Connector, Red, Bag of 500 - 512-BAG
+ / - Hover over image to Zoom
Other Views

    Scotchlok™ Electrical Spring Connector, Red, Bag of 500

    Manufacturer: 3M
    Manufacturer #: 512-BAG
    SKU: 88176006
    $50.01
    Checking Pricing
         
    Wire Size:22 to 8 AWG
    Color:Red
    Packaging:Bag of 500
    Material:Nylon
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 512-BAG
    • Color Red
    • Wire Size 22 to 8 AWG
    • Material Nylon
    Product Overview:
    Red Scotchlok™ electrical spring connector in a bag for 22 to 8 AWG wire.