3M SCOTCHFIL Scotchfil™ Electrical Insulation Putty | Graybar Store
3M - Scotchfil™ Electrical Insulation Putty - SCOTCHFIL
+ / - Hover over image to Zoom
Other Views

    Scotchfil™ Electrical Insulation Putty

    Manufacturer: 3M
    Manufacturer #: SCOTCHFIL
    SKU: 88176855
    $17.50
    Checking Pricing
         
    Material Types:Putty
    Color:Black
    Width (Inches):1.5
    Length (Feet):5.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SCOTCHFIL
    • Color Black
    • Length (Feet) 5.0
    • Material Types Putty
    Product Overview:
    Black Scotchfil™ electrical insulation putty, 60 x 1-1/2 inch (5 feet).
    3M™ Scotchfil™ Electrical Insulation Putty
      Specifications
      • Color: Black
      • Length: 60 Inches (1.53 m) (5 feet)
      • Width: 1-1/2 Inch (38.1 mm)
      • Thickness: 125 mil
      • Elongation: 500%
      • Breaking Strength: 156 Lbs/In
      • Rolls Per Carton: 1
      • Rolls Per Case: 10
      • Adhesive Material: Mastic
      • Backing Material: Putty
      • Tape Grade: Premium
      • Tape Type: Sealing and Mastic
      • Operating Temperature Range: 32 to 176°F (0 to 80°C)
      • RoHS 2011/65/EU: Yes
      • Country of Origin: USA