3M SWD-R ScotchCode™ Write-On Tape Refill Roll | Graybar Store
3M - ScotchCode™ Write-On Tape Refill Roll - SWD-R
+ / - Hover over image to Zoom
Other Views

    ScotchCode™ Write-On Tape Refill Roll

    Manufacturer: 3M
    Manufacturer #: SWD-R
    SKU: 88176937
    $44.41
    Checking Pricing
         
    Legend:Write-On
    Color:White
    Markers Per Legend:0
    Dimensions:96 L x .38 W in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SWD-R
    • Color White
    • Dimensions 96 L x .38 W in.
    • Application Most Industrial Electrical Applications
    • Legend Write-On
    Product Overview:
    White ScotchCode™ write-on tape refill roll.
    Write-on area is 0.75 x 0.312 inch.