3M SWB-4 ScotchCode™ Write-On Marker Book | Graybar Store
3M - ScotchCode™ Write-On Marker Book - SWB-4
+ / - Hover over image to Zoom
Other Views

    ScotchCode™ Write-On Marker Book

    Manufacturer: 3M
    Manufacturer #: SWB-4
    SKU: 92036585
    $21.38
    Checking Pricing
         
    Color:White
    Legend:Blank
    Markers Per Legend:0
    Dimensions:1.0 W x 5.9 L in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SWB-4
    • Color White
    • Dimensions 1.0 W x 5.9 L in.
    • Application Cables; Wires
    • Legend Blank
    Product Overview:
    ScotchCode™ write-on marker book.