3M STD-0-9X ScotchCode™ Wire Marker Tape Dispenser | Graybar Store
3M - ScotchCode™ Wire Marker Tape Dispenser - STD-0-9X
+ / - Hover over image to Zoom
Other Views

    ScotchCode™ Wire Marker Tape Dispenser

    Manufacturer: 3M
    Manufacturer #: STD-0-9X
    SKU: 94005790
    $75.69
    Checking Pricing
         
    Legend:0 to 9
    Packaging:10-Pack
    Color:Black on White
    Material Types:Polyester
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # STD-0-9X
    • Color Black on White
    • Legend 0 to 9
    • Material Types Polyester
    • Materials Acrylic (Adhesive), Plastic
    Product Overview:
    ScotchCode™ wire marker tape dispenser with (10) rolls of numbered tape - one each 0 to 9. Package of 10.
    The 3M™ ScotchCode™ tape dispenser STD is a compact, carry-along dispenser with 10 refillable compartments that hold 8-foot rolls of smear-resistant polyester tape. Used for marking binder groups, wire or cable, the tapes' high-tack acrylic adhesive resists solvents, oil and water, and adheres firmly to insulation surfaces. An end-loop hooks the dispenser easily to a tool pouch or belt. Dispenser filled with 10 rolls of number tape (one each of 0-9). Package of 10 dispensers. Country of Origin: USA