3M SPB-08 ScotchCode™ Pre-Printed Wire Marker Book | Graybar Store
3M - ScotchCode™ Pre-Printed Wire Marker Book - SPB-08
+ / - Hover over image to Zoom
Other Views

    ScotchCode™ Pre-Printed Wire Marker Book

    Manufacturer: 3M
    Manufacturer #: SPB-08
    SKU: 92036571
    $33.40
    Checking Pricing
         
    Legend:1 to 15, 16 to 90, A to Z, +, -, /, 0
    Markers Per Legend:6, 4, 2
    Color:Black on White
    Dimensions:1.37 x 0.22 in. Marker
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SPB-08
    • Color Black on White
    • Dimensions 1.37 x 0.22 in. Marker
    • Application Electrical Wires, Terminal Strips, Load Centers, Alarm Systems
    • Legend 1 to 15, 16 to 90, A to Z, +, -, /, 0
    Product Overview:
    ScotchCode™ pre-printed wire marker book has (6) markers each with legend 1 through 15, (4) markers each with legend 16 through 90, (2) markers each with legend A through Z, +, -, / and 0.