3M SPB-02 ScotchCode™ Pre-Printed Wire Marker Book | Graybar Store
3M - ScotchCode™ Pre-Printed Wire Marker Book - SPB-02
+ / - Hover over image to Zoom
Other Views

    ScotchCode™ Pre-Printed Wire Marker Book

    Manufacturer: 3M
    Manufacturer #: SPB-02
    SKU: 92036565
    $33.40
    Checking Pricing
         
    Legend:A to Z, 0 to 15, +, -, /
    Markers Per Legend:10
    Color:Black on White
    Dimensions:1.37 x 0.22 in. Marker
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SPB-02
    • Color Black on White
    • Dimensions 1.37 x 0.22 in. Marker
    • Application Electrical Wires, Terminal Strips, Load Centers, Alarm Systems
    • Legend A to Z, 0 to 15, +, -, /
    Product Overview:
    ScotchCode™ pre-printed wire marker book has (10) markers each with legend A to Z, 0 to 15, +, - and /.