3M SPB-01 ScotchCode™ Pre-Printed Wire Marker Book | Graybar Store
3M - ScotchCode™ Pre-Printed Wire Marker Book - SPB-01
+ / - Hover over image to Zoom
Other Views

    ScotchCode™ Pre-Printed Wire Marker Book

    Manufacturer: 3M
    Manufacturer #: SPB-01
    SKU: 92036564
    $20.26
    Checking Pricing
         
    Legend:0 to 9, L1, L2, L3, T1, T2, T3
    Markers Per Legend:45, 15
    Color:Black on White
    Dimensions:1.37 x 0.22 in. Marker
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SPB-01
    • Color Black on White
    • Dimensions 1.37 x 0.22 in. Marker
    • Application Electrical Wires, Terminal Strips, Load Centers, Alarm Systems
    • Legend 0 to 9, L1, L2, L3, T1, T2, T3
    Product Overview:
    ScotchCode™ pre-printed wire marker book has (45) markers each with legend 0 through 9 and (15) markers each of L1, L2, L3, T1, T2 and T3.