3M 82-A1 ScotchCast™ Inline Resin Power Cable Splice Kit | Graybar Store
3M - ScotchCast™ Inline Resin Power Cable Splice Kit - 82-A1
+ / - Hover over image to Zoom
Other Views

    ScotchCast™ Inline Resin Power Cable Splice Kit

    Manufacturer: 3M
    Manufacturer #: 82-A1
    SKU: 88176201
    $31.87
    Checking Pricing
         
    Wire Range:18 to 2 AWG
    Length (Inches):4.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 82-A1
    • Application Non-Shielded Cables
    • Material Type Resin
    • Materials Resin
    Product Overview:
    ScotchCast™ inline resin power cable splice kit for 18 to 2 AWG wire.
    Use the 3M™ Scotchcast™ Inline Resin Kits to insulate and seal single conductor, unshielded cable splices and multiple conductor cables.