3M 3570G-N ScotchCast™ Connector Sealing Pack | Graybar Store
3M - ScotchCast™ Connector Sealing Pack - 3570G-N
+ / - Hover over image to Zoom
Other Views

    ScotchCast™ Connector Sealing Pack

    Manufacturer: 3M
    Manufacturer #: 3570G-N
    SKU: 25402186
    $2.66
    Checking Pricing
         
    Length (Inches):0.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 3570G-N
    • Application Insulates and Protects Electrical Spring Connectors
    • Material Type Two-Part Epoxy Resin
    Product Overview:
    Scotchcast™ connector sealing pack.
    Features
    • Thermosetting - will not melt or run once it cures
    • Generates its own heat to cure
    • Stable in application at elevated temperatures up to 121°C
    • Unique closed mixing pouch for mixing the resin and encapsulating the appropriate spring connectors
    • Tough, excellent multi-purpose moisture sealing resin
    Applications
    • For insulating electrical spring connectors
    • For potting and protecting a wide variety of electrical spring connections
    • For protecting against dust, soil, water and other environmental elements