3M 8983-8882/HIGHGEL Scotchcast™ 8980 Series Re-enterable Closure 50-Pair | Graybar Store
3M - Scotchcast™ 8980 Series Re-enterable Closure 50-Pair - 8983-8882/HIGHGEL
+ / - Hover over image to Zoom
Other Views

    Scotchcast™ 8980 Series Re-enterable Closure 50-Pair

    Manufacturer: 3M
    Manufacturer #: 8983-8882/HIGHGEL
    SKU: 22076486
    $69.94
    Checking Pricing
         
    Environment:Direct Buried
    Max. Splice Bundle Dia.:1.25 in.
    Max. Splice Opening:9.75 inches
    Max. Pair Count:50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8983-8882/HIGHGEL
    • Adhesive Type Encapsulant
    • Environment Direct Buried
    • Max. Pair Count 50
    Product Overview:
    Scotchcast™ 8980 series re-enterable closure, 50-pair (using discrete connectors), 15.6 inch long.
    • Used for buried, underground applications
    • Uses a discrete type connector
    • Gravity fill method